Motion
BCS1512 STPL,15.5GA,S4,1-1/2

Bostitch
BCS1512 STPL,15.5GA,S4,1-1/2

9,600-Qty. 1-1/2" Leg 15-1/2-Gauge 1/2" Crown Hardwood Flooring Staples
MI ITEM #09009303
MFR #BCS1512 STPL,15.5GA,S4,1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostitch
BCS1512 STPL,15.5GA,S4,1-1/2

9,600-Qty. 1-1/2" Leg 15-1/2-Gauge 1/2" Crown Hardwood Flooring Staples
MI ITEM #09009303
MFR #BCS1512 STPL,15.5GA,S4,1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Crown Size
    0.5 in
  • Staple Leg Length
    1-1/2 in

Details

  • ANSI Spec
    No
  • Finish Coating
    Galvanized
  • Package Quantity
    9600
  • Staple Material
    Galvanized Steel
  • Staple Use
    Flooring

Overview

Mfr description
BCS1512 STPL,15.5GA,S4,1-1/2
  • Coated finish eases penetration and increases holding power
  • Chisel point preserves the appearance of the work surface in finish applications
  • Quantity: 9,600 staples

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought