Motion
BTFP2350K

Bostitch
BTFP2350K

23 GA Pin Nailer
Mi Item #09009343
MFR #BTFP2350K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostitch
BTFP2350K

23 GA Pin Nailer
Mi Item #09009343
MFR #BTFP2350K

Mfr description
BTFP2350K 23GA 2IN PIN NAILER KIT
  • Uses 23-gauge headless pin nails from 5/8-in to 2-in length
  • Low nail lockout alerts when to reload
  • Tool-free jam release quickly and easily clear jammed nails
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Air Inlet Size
    0.25 in
  • Contents
    1/4 in. fitting, 2 No-Mar Tips, Carrying Case, Owner's Manual, Nailers
  • Height
    8.72 in
  • Length
    9.2 in
  • Operating Pressure
    70-120 psi
  • Tool Weight
    2.49 lbs
  • Weight
    5.066 lbs

Details

  • ANSI Spec
    Yes
  • Capacity
    135
  • Case Included
    Yes
  • Fastener Type
    23 gauge pin nails
  • Finish Coating
    Yellow/Black
  • Housing Material
    Plastic
  • Manufacturer Upc Number
    077914062462
  • Nail Type
    Brad / Pin
  • Power Source
    Pneumatic
  • Tool Type
    Nailer
  • UPC_NO
    077914062462
  • Warranty
    7 year limited warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)