Motion
BTFP71875 PNEUMATIC TACKER AND BRAD NAIL

Bostitch
BTFP71875 PNEUMATIC TACKER AND BRAD NAIL

Heavy Duty 3/8" Crown Stapler
MI ITEM #09009346
MFR #BTFP71875 PNEUMATIC TACKER AND BRAD NAIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostitch
BTFP71875 PNEUMATIC TACKER AND BRAD NAIL

Heavy Duty 3/8" Crown Stapler
MI ITEM #09009346
MFR #BTFP71875 PNEUMATIC TACKER AND BRAD NAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    stapler/brad nailer, 100 3/8" staples
  • Handle Length
    4.6 in
  • Weight
    10.86 lbs

Details

  • Case Included
    No
  • Color
    Yellow
  • Fastener Type
    T50
  • Features & Benefits
    • Combination of pneumatic tacker and brad nailer uses both T50 staples and brad nails for wide range of applications • Staples lengths : 1/4-in, 5/16-in, 3/8-in, 1/2-in and 9/16-in and brads 1/2-in to 5/8-in • Dual trigger design incorporates safety and comfort for all day use
  • Grip Type
    Soft
  • Handle Material
    Aluminum
  • Handle Type
    Rubber
  • Head Material
    Die Cast Aluminum
  • Staple Compatibility
    0.375 in
  • Type
    Manual
  • UPC_NO
    077914059318
  • Warranty
    7 year limited warranty
  • Wire Guide
    No

Overview

Mfr description
BTFP71875 PNEUMATIC TACKER AND BRAD NAIL
  • Combination of pneumatic tacker and brad nailer uses both T50 staples and brad nails for wide range of applications
  • Staples lengths : 1/4-in, 5/16-in, 3/8-in, 1/2-in and 9/16-in and brads 1/2-in to 5/8-in
  • Dual trigger design incorporates safety and comfort for all day use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought