Motion
CAP2041ST-OL

Bostitch
CAP2041ST-OL

4 GAL (15.1 L) Stacked Tank Oil Lube Compressor
Mi Item #09009410
MFR #CAP2041ST-OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostitch
CAP2041ST-OL

4 GAL (15.1 L) Stacked Tank Oil Lube Compressor
Mi Item #09009410
MFR #CAP2041ST-OL

Mfr description
CAP2041ST-OL COMP 4.0G 135PSI DD OL 120V
  • Oil-lubricated pump delivers 3.8SCFM @ 90PSI to support multiple tools (Tested per ISO1217)
  • 135 PSI maximum working pressure for extended tool run time
  • Powerful induction motor and cold start valves for fast and easy starts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    17 in
  • Nozzle Size
    1/4 In. in

Details

  • Compressor Type
    Portable (Hand Carried)
  • CSA Certified
    Yes
  • ETL Listed
    No
  • Fuel Type
    Fuel Oil
  • Handle
    Yes
  • Housing Material
    Cast Iron
  • Orientation
    Vertical
  • Pressure Gauge
    Yes
  • Pressure Rating
    135 psi
  • Tank Capacity
    4 gal (US)
  • Tank Configuration
    Twin Stack
  • Tank Material
    Cast Iron Cylinder
  • Tank Type
    Portable
  • UL Listed
    No
  • UPC_NO
    077914061830
  • Warranty
    2 Year Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)