1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Bostitch
CAPPAK-5M 5M PACK CAP AND STAPLE
5M Pack Cap Staples
MI ITEM #
09009412
MFR #
CAPPAK-5M 5M PACK CAP AND STAPLE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bostitch CAPPAK-5M 5M PACK CAP AND STAPLE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bostitch
CAPPAK-5M 5M PACK CAP AND STAPLE
5M Pack Cap Staples
MI ITEM #
09009412
MFR #
CAPPAK-5M 5M PACK CAP AND STAPLE
Mfr description
CAPPAK-5M 5M PACK CAP AND STAPLE
Coated finish eases penetration and increases holding power
1 In. diameter caps offer superior holding power and increased productivity
Includes 5,000 Bostitch caps and 5000 staples
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Crown Size
0.03125 in
Staple Leg Length
1 in
Details
ANSI Spec
No
Finish Coating
Metal
Gauge
18
Package Quantity
5000.0
Staple Material
Stainless Steel
Staple Use
Roofing
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items