Motion
FN1540-1M 15GA 2.5IN FINISH NA

Bostitch
FN1540-1M 15GA 2.5IN FINISH NA

1,000-Qty. 2-1/2" 15-Gauge “FN†Style Angled Finish Nails
Mi Item #09009443
MFR #FN1540-1M 15GA 2.5IN FINISH NA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostitch
FN1540-1M 15GA 2.5IN FINISH NA

1,000-Qty. 2-1/2" 15-Gauge “FN†Style Angled Finish Nails
Mi Item #09009443
MFR #FN1540-1M 15GA 2.5IN FINISH NA

Mfr description
FN1540-1M 15GA 2.5IN FINISH NA
  • Coated finish eases penetration and increases holding power
  • Chisel point preserves the appearance of the work surface
  • Quantity: 1,000 finish nails
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nail Length
    3.82 in

Details

  • Angled Head
    Yes
  • ANSI Spec
    No
  • Coating
    Coated
  • Gauge
    15
  • Head Style
    Angled
  • Material
    Steel
  • Nail Type
    Finishing
  • Package Quantity
    1000
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    077914040880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)