Motion
HOPB1450 HOSE, BLEND 1/4"X50'

Bostitch
HOPB1450 HOSE, BLEND 1/4"X50'

Hybrid Polymer Blend Air Hose 1/4"X50'
Mi Item #09009451
MFR #HOPB1450 HOSE, BLEND 1/4"X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostitch
HOPB1450 HOSE, BLEND 1/4"X50'

Hybrid Polymer Blend Air Hose 1/4"X50'
Mi Item #09009451
MFR #HOPB1450 HOSE, BLEND 1/4"X50'

Mfr description
HOPB1450 HOSE, BLEND 1/4"X50'
  • Premium quality polyurethane air hose Abrasion, puncture and chemical resistant Flexible from -40 degrees to 180 degrees Fahrenheit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    1-air hose
  • Fitting Size
    1/4 In.
  • Length
    50.000000 ft
  • Weight
    3.39 lbs

Details

  • Color
    Yellow
  • ManufacturerName (description attribute)
    Bostitch
  • Material
    PVC
  • Max Pressure
    150.000000 psi
  • Reinforced
    No
  • UPC_NO
    077914052302
  • Warranty
    Limited lifetime warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)