Motion
MFN-201 MANUAL FLOORING NAILER

Bostitch
MFN-201 MANUAL FLOORING NAILER

Manual Hardwood Flooring Cleat Nailer
MI ITEM #09009467
MFR #MFN-201 MANUAL FLOORING NAILER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostitch
MFN-201 MANUAL FLOORING NAILER

Manual Hardwood Flooring Cleat Nailer
MI ITEM #09009467
MFR #MFN-201 MANUAL FLOORING NAILER

Mfr description
MFN-201 MANUAL FLOORING NAILER
  • Ratcheting drive mode allows for multiple blows if cleat is under driven
  • Rubber bumpers protect pre-finished floors against marring
  • Rubber grip for comfort
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Flooring Nailer, Mallet, Flooring Adapters (for 1/2" & 5/8" flooring), Carrying Case & Hex Wrenches
  • Height
    17.8 in
  • Length
    19.1 in
  • Maximum Cleat Length
    2.0 in
  • Maximum Floor Thickness
    0.5 in
  • Minimum Cleat Length
    1.5 in
  • Minimum Floor Thickness
    0.25 in
  • Tool Weight
    8.6 lbs
  • Width
    5.6 in

Details

  • Capacity
    120
  • Color
    Yellow/Black
  • Includes
    Mallet
  • Material
    Plastic
  • Warranty
    7 year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)