Motion
PRO-3850 PROZHOZE 3/8IN X 50F

Bostitch
PRO-3850 PROZHOZE 3/8IN X 50F

ProzHoze(TM) 3/8" x 50 feet Premium Quality Polyurethane Air Hose
MI ITEM #09009489
MFR #PRO-3850 PROZHOZE 3/8IN X 50F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostitch
PRO-3850 PROZHOZE 3/8IN X 50F

ProzHoze(TM) 3/8" x 50 feet Premium Quality Polyurethane Air Hose
MI ITEM #09009489
MFR #PRO-3850 PROZHOZE 3/8IN X 50F

Mfr description
PRO-3850 PROZHOZE 3/8IN X 50F
  • Rugged reinforced polyurethane construction is abrasion puncture and chemical resistant Flexible from -40° to 180°F for revolutionary workability Reusable 1/4 In. MPT fittings are field repairable in three easy steps Ribbed design prevents hose from sticking to itself or other job-site obstructions High visibility safety yellow color for improved job-site visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Hose
  • Fitting Size
    1/4 In.
  • Length
    50.0 ft
  • Weight
    6.1 lbs

Details

  • Color
    Yellow/Black
  • ManufacturerName (description attribute)
    Bostitch
  • Material
    Polyurethane
  • Max Pressure
    300.0 psi
  • Reinforced
    Yes
  • UPC_NO
    077914042013
  • Warranty
    Limited lifetime warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)