Motion
SB97-1GLS

Bostitch
SB97-1GLS

5,000-Qty. 1" Leg 20-Gauge 3/16" Crown Staple
Mi Item #09009580
MFR #SB97-1GLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostitch
SB97-1GLS

5,000-Qty. 1" Leg 20-Gauge 3/16" Crown Staple
Mi Item #09009580
MFR #SB97-1GLS

Mfr description
SB97-1GLS 97 SERIES STAPLE 1IN
  • Coated finish eases penetration and increases holding power.
  • Chisel point preserves the appearance of the work surface in finish applications.
  • Quantity: 5,000 crown staple
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Crown Size
    0.187500 in
  • Staple Leg Length
    1 in

Details

  • ANSI Spec
    No
  • Finish Coating
    Galvanized
  • Gauge
    20
  • Package Quantity
    5000
  • Staple Material
    Galvanized Steel
  • Staple Use
    Flooring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)