Motion
T6-8 PWR CRWN 5019 TACKER

Bostitch
T6-8 PWR CRWN 5019 TACKER

Heavy Duty PowerCrown(TM) Tacker
Mi Item #09009611
MFR #T6-8 PWR CRWN 5019 TACKER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostitch
T6-8 PWR CRWN 5019 TACKER

Heavy Duty PowerCrown(TM) Tacker
Mi Item #09009611
MFR #T6-8 PWR CRWN 5019 TACKER

Mfr description
T6-8 PWR CRWN 5019 TACKER
  • Breathable AntiJam™ magazine
  • Patented easy squeeze mechanism
  • Lightweight die-cast aluminum design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Hammer Tacker
  • Handle Length
    7.25 in

Details

  • Case Included
    No
  • Color
    Yellow/Black
  • Fastener Type
    Mfr. No. STCR50191/2, STCR50199/16-4M Staples
  • Handle Material
    Aluminum
  • Handle Type
    D-Ring
  • Head Material
    Steel
  • Staple Compatibility
    0.5625 in
  • Type
    Manual
  • Warranty
    7 year limited warranty
  • Wire Guide
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)