Motion
DCN701B

DEWALT
DCN701B

20V MAX* Cordless Cable (Tool Only)
Mi Item #09009638
MFR #DCN701B
Price$385.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCN701B

20V MAX* Cordless Cable (Tool Only)
Mi Item #09009638
MFR #DCN701B

Mfr description
DCN701B 20V MAX ELECT WIRE STAPLER - BAR
  • Proprietary cable guide to line up shots
  • Center-mounted LED for workplace illumination
  • Extended trigger provides easy use in multiple orientations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.04/each

Specifications

Dimensions

  • Battery Size
    Battery Packs
  • Contents
    DCN701 Stapler and Belt Clip
  • Crown Size
    1"
  • Height
    12 in
  • Length
    7.75 in
  • Tool Weight
    4.7 lbs

Details

  • Battery Voltage
    20 V
  • Case Included
    No
  • Charger Included
    No
  • Cord Type
    Cordless
  • CSA Certified
    No
  • Depth Adjustment
    Yes
  • ETL Listed
    No
  • Fastener Type
    Compatible with DEWALT DRS18100 1" Insulated Cable Staples, Strip
  • Finish Coating
    Yellow/Black
  • Housing Material
    Plastic
  • Number Of Batteries Required
    1
  • Power Source
    Electric - Cordless
  • Type
    Stapler
  • UL Listed
    Yes
  • UPC_NO
    885911551106
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)