Motion
BTA704TLS

Bostitch
BTA704TLS

1/4 in Staples Heavy Duty 1,500 pc T50
Mi Item #09009781
MFR #BTA704TLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostitch
BTA704TLS

1/4 in Staples Heavy Duty 1,500 pc T50
Mi Item #09009781
MFR #BTA704TLS

Mfr description
BTA704TLS 1/4 HDSTAPLES1,500
  • For heavy duty stapling jobs such as insulation, carpet under laying and roofing felt heavy
  • Color-coded packaging makes size and product selection easy
  • Heavy duty with a 27/64-in narrow crown width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Staple Leg Length
    1/4 in
  • Width
    0.5 in

Details

  • Comp
    fits Stanley® TR110, TR150, TR150HL, TR250, TRE550, TRE650 series, PHT150, PHT250 PHT350 and Arrow® T-50®
  • Package Quantity
    1500
  • Staple Material
    Stainless Steel
  • Staple Type
    Heavy Duty
  • Staple Use
    Finishing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)