1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWHT10295
DWHT10295 PREMIUM RETRACTABLE KNIFE
MI ITEM #
09009824
MFR #
DWHT10295
Price
$26.75
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives
DEWALT DWHT10295
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWHT10295
DWHT10295 PREMIUM RETRACTABLE KNIFE
MI ITEM #
09009824
MFR #
DWHT10295
Mfr description
DWHT10295 PREMIUM RETRACTABLE KNIFE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26
.75
/each
Add to Cart
Specifications
Dimensions
Blade Length
63 mm
Length
90 mm
Overall Length
90 mm
Weight
0.2 kg
Width
30 mm
Details
Blade Type
Standard Utility
Body Material
Bi-Material
Material
Plastic
Number Of Pieces
1
Type
Retractable Utility Knife
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items