Motion
DWHT20000

DEWALT
DWHT20000

Flush Cut Reversing Backsaw
MI ITEM #09009834
MFR #DWHT20000
List Price$24.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWHT20000

Flush Cut Reversing Backsaw
MI ITEM #09009834
MFR #DWHT20000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.06/each for your price

Overview

Mfr description
DWHT20000 DW SAWS CD FLUSH CUT

Specifications

  • Blade Length
    10 in
  • UPC_NO
    076174200003
  • Applications
    Dowels,Drywall,Shims,Trim and Molding
  • Product Types
    Flush Cut Reversing
  • Teeth Per Inch
    14
  • Blade Material
    Steel
  • Number Of Pieces
    1
  • Overall Depth
    1.3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text