Specifications
Dimensions
- Blade Length10.0 in
- Blade Thickness0.062500 in
- Teeth Per Inch18.000000
Details
- Blade MaterialBi-Metal
- Blade TypeStraight edge
- Number Of Blades Included2
- Recommended Safety EquipmentSafety Gloves
- Recommended UseCutting
- UPC_NO076174205480
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)