Motion
DWHT20550 DW SAW BLD 10X32 2PK

DEWALT
DWHT20550 DW SAW BLD 10X32 2PK

0
MI ITEM #09009839
MFR #DWHT20550 DW SAW BLD 10X32 2PK
List Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWHT20550 DW SAW BLD 10X32 2PK

0
MI ITEM #09009839
MFR #DWHT20550 DW SAW BLD 10X32 2PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.15/each for your price

Overview

Mfr description
DWHT20550 DW SAW BLD 10X32 2PK
  • DEWALT product
  • New material delivers best in class performance
  • Tooth hardness specifically targeted to increase wear resistance.

Specifications

  • Teeth Per Inch
    32.000000
  • Blade Length
    10.0 in
  • Blade Material
    Bi-Metal
  • Blade Thickness
    0.0625 in
  • Recommended Use
    Cutting
  • Recommended Safety Equipment
    Safety Gloves
  • Number Of Blades Included
    2
  • Blade Type
    Straight Edge
  • UPC_NO
    076174205503

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text