Motion
DWHT34036

DEWALT
DWHT34036

Tape Measure - 100 ft Blade Length, 3/8 in Blade Width
MI ITEM #09009846
MFR #DWHT34036
Your Price$38.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWHT34036

Tape Measure - 100 ft Blade Length, 3/8 in Blade Width
MI ITEM #09009846
MFR #DWHT34036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.36/each(List $42.72)

Overview

Mfr description
DWHT34036 DW TAPE CD 100FT STEEL
  • 5:1 gear ratio for 5X faster blade rewind
  • Blade release button for easy blade pull out
  • Spring loaded carabineer attachment for easy transportation
  • Belt clip for easy attachment and storage

Specifications

  • Blade Length
    100 ft
  • Blade Width
    3/8 in
  • Blade Material
    Lacquer
  • Lockable
    Yes
  • Magnetic
    No
  • UPC_NO
    076174340365
  • Color
    Yellow/Black
  • Case Material
    Plastic
  • Belt Clip
    Yes
  • Tool Type
    Tape Measure
  • Tape Length
    100 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text