Motion
DWHT36226S NEXT GEN TAPE 8M/26FT

DEWALT
DWHT36226S NEXT GEN TAPE 8M/26FT

DWHT36226S NEXT GEN TAPE 8M/26FT
MI ITEM #09009853
MFR #DWHT36226S NEXT GEN TAPE 8M/26FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWHT36226S NEXT GEN TAPE 8M/26FT

DWHT36226S NEXT GEN TAPE 8M/26FT
MI ITEM #09009853
MFR #DWHT36226S NEXT GEN TAPE 8M/26FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWHT36226S NEXT GEN TAPE 8M/26FT
  • The XP™ tape measure features an impact-resistant PC/ABS case and survives a 60 Ft. drop
  • Integrated lock protection guards the lock button when dropped.
  • Integrated lock protection guards the lock button when dropped.
  • The built-in lanyard slot offers an additional security option.
  • The DEWALT® XP™ tape measure features our toughest hook connection- reinforced to reduce blade breakage.
  • The extra large end hook grabs construction material from all four sides making grabbing objects while taking measurements easy.
  • The redesigned screw-free belt clip holds tight and is easy to use.

Specifications

  • Blade Material
    Heavy Duty Thermoplastic Coating
  • Lockable
    Yes
  • Magnetic
    No
  • UPC_NO
    076174362268
  • Color
    Yellow/Black
  • Case Material
    Plastic
  • Belt Clip
    Yes
  • Tool Type
    Tape Measure
  • Tape Length
    35 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text