Motion
DWHT55148

DEWALT
DWHT55148

Wrecking Bar - 70.0000 in OAL, Steel Material
Mi Item #09009888
MFR #DWHT55148
Price$110.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWHT55148

Wrecking Bar - 70.0000 in OAL, Steel Material
Mi Item #09009888
MFR #DWHT55148

Mfr description
DWHT55148 69IN DIGGING BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.40/each

Specifications

Dimensions

  • Overall Length
    70.0000 in

Details

  • Bar Type
    Wrecking Bar
  • Manufacturer Upc Number
    076174551488
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)