Specifications
Dimensions
- Contents3 compound pliers
Details
- ApplicationElectricians
- MaterialSteel
- Number Of Pieces3
- Plier TypeAssorted
- UPC_NO076174704853
Overview
Mfr description
DWHT70485 COMPOUND ACTION PLIER SET - 3
- 70% more cutting power over standard cutting pliers
- Bi-material handles for strong grip and comfort
- Aggressive cross hatch tooth design for better gripping