Motion
DWHT70486 PUSH-LOCK PLIER SET 8" & 10" -

DEWALT
DWHT70486 PUSH-LOCK PLIER SET 8" & 10" -

Pushlock Plier 2 Pack 8" and 10"
MI ITEM #09009926
MFR #DWHT70486 PUSH-LOCK PLIER SET 8" & 10" -
Price$48.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWHT70486 PUSH-LOCK PLIER SET 8" & 10" -

Pushlock Plier 2 Pack 8" and 10"
MI ITEM #09009926
MFR #DWHT70486 PUSH-LOCK PLIER SET 8" & 10" -

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.88/each

Specifications

Dimensions

  • Contents
    8 In., 10 In. LeverLock Pliers

Details

  • Application
    General Plier Applications
  • Material
    Induction Heat Treated Steel
  • Number Of Pieces
    2
  • Plier Type
    Slip Joint
  • UPC_NO
    076174704860

Overview

Mfr description
DWHT70486 PUSH-LOCK PLIER SET 8" & 10" -
  • Slim head design fits into tight places
  • Push-lock technology with 17 locking positions for faster jaw adjustment
  • V-jaw design for multi-purpose gripping

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought