1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWMT17182B
Non-Impact Socket - 1/4 in Drive Size, 3 mm Socket Size, Hex Bit, Standard Type
Mi Item #
09010040
MFR #
DWMT17182B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
DEWALT DWMT17182B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWMT17182B
Non-Impact Socket - 1/4 in Drive Size, 3 mm Socket Size, Hex Bit, Standard Type
Mi Item #
09010040
MFR #
DWMT17182B
Mfr description
DWMT17182B DWMT 1/4 DR HEX BIT SKT 3MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/4 in
Socket Size
3 mm
Details
Socket Points
Hex Bit
Socket Type
Standard
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items