Motion
DWMT72202OSP DWMT CW 15/16'' SAE

DEWALT
DWMT72202OSP DWMT CW 15/16'' SAE

Combination Wrench 15/16" SAE
MI ITEM #09010359
MFR #DWMT72202OSP DWMT CW 15/16'' SAE
Your Price$22.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT72202OSP DWMT CW 15/16'' SAE

Combination Wrench 15/16" SAE
MI ITEM #09010359
MFR #DWMT72202OSP DWMT CW 15/16'' SAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.00/each(List $25.30)

Overview

Mfr description
DWMT72202OSP DWMT CW 15/16'' SAE
  • Stamped hashmark pattern on wrench handle provides added grip points
  • Longer panel design gives more torque during use
  • Longer panel design gives more torque during use
  • Full Polish Chrome
  • DirectTorque™ Technology helps prevent rounding of fasteners
  • Full Lifetime Warranty
  • Stamped markings provide permanent visibility and prevents wear over time

Specifications

  • Material
    Metal
  • Size
    15/16 in
  • Head Angle
    15°, 13 °
  • Ratcheting
    No
  • UPC_NO
    076174722024
  • Wrench Style
    Combination
  • Stamped Size Identification
    Yes
  • Head Type
    Rigid (Non-Flex)
  • Handle Length
    Standard
  • Drop Forged
    No
  • Color Coded
    No
  • Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text