Specifications
Dimensions
- Handle LengthStandard
- Head Angle15°, 13 °
- Size7/16 in
- Stamped Size IdentificationYes
Details
- ColorSilver
- Color CodedNo
- Drop ForgedNo
- Head TypeRigid (Non-Flex)
- MaterialMetal
- RatchetingYes
- UPC_NO076174722925
- Wrench StyleCombination
Overview
Mfr description
DWMT72292OSP DWMT RCW 7/16IN SAE
- 72 teeth provide 5 degree arc swing
- Full Polish Chrome
- Stamped hashmark pattern on wrench hnadle provides added grip points
- Full Lifetime Warranty
- Stamped markings provide permanent visibility to prevent wear over time.