Overview
Mfr description
DWMT72293OSP DWMT RCW 1/2IN SAE
- 72 teeth provide 5 degree arc swing
- Full polish chrome
- Stamped hash mark pattern on wrench handle provides added grip points
Specifications
- MaterialChrome
- Size1/2 in
- RatchetingYes
- Socket Points12
- UPC_NO076174722932
- Wrench StyleCombination
- Stamped Size IdentificationYes
- Head TypeRigid (Non-Flex)
- Handle LengthStandard
- Drop ForgedNo
- Color CodedNo
- ColorSilver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data