Motion
DWMT72297OSP DWMT RCW 3/4IN SAE

DEWALT
DWMT72297OSP DWMT RCW 3/4IN SAE

DWMT72297OSP DWMT RCW 3/4IN SAE
MI ITEM #09010383
MFR #DWMT72297OSP DWMT RCW 3/4IN SAE
List Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT72297OSP DWMT RCW 3/4IN SAE

DWMT72297OSP DWMT RCW 3/4IN SAE
MI ITEM #09010383
MFR #DWMT72297OSP DWMT RCW 3/4IN SAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.48/each for your price

Overview

Mfr description
DWMT72297OSP DWMT RCW 3/4IN SAE
  • 72 teeth provide 5 degree arc swing
  • Full polish chrome
  • Stamped hash mark pattern on wrench handle provides added grip points

Specifications

  • Material
    Chrome
  • Size
    3/4 in
  • Head Angle
    0°, 0 °
  • Ratcheting
    Yes
  • Socket Points
    12
  • UPC_NO
    076174722970
  • Wrench Style
    Combination
  • Stamped Size Identification
    Yes
  • Head Type
    Rigid (Non-Flex)
  • Handle Length
    Standard
  • Drop Forged
    No
  • Color Coded
    No
  • Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text