Motion
DWMT73938OSP

DEWALT
DWMT73938OSP

Impact Socket - 3/4 in Socket Size, 1/2 in Drive, 6 PT, Deep Type, Chrome Finish
MI ITEM #09010413
MFR #DWMT73938OSP
Price$10.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT73938OSP

Impact Socket - 3/4 in Socket Size, 1/2 in Drive, 6 PT, Deep Type, Chrome Finish
MI ITEM #09010413
MFR #DWMT73938OSP

Mfr description
DWMT73938OSP DWMT 6PT 1/2'' DR DP IM SK
  • Knurled beauty rings to help reduce hand slippage
  • Premium chrome vanadium steel for added strength and durability
  • 6 points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.26/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    0.7500 in
  • Size
    3/4 in
  • Socket Size
    3/4 in

Details

  • Finish Coating
    Silver
  • Material
    Chrome Vanadium Steel
  • Set or Individual
    Individual
  • Socket Points
    6
  • Socket Type
    Deep
  • UPC_NO
    076174739381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)