Motion
DWMT73942OSP

DEWALT
DWMT73942OSP

Impact Socket - 1 in Socket Size, 1/2 in Drive, 6 PT, Deep Type, Chrome Finish
MI ITEM #09010419
MFR #DWMT73942OSP
List Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT73942OSP

Impact Socket - 1 in Socket Size, 1/2 in Drive, 6 PT, Deep Type, Chrome Finish
MI ITEM #09010419
MFR #DWMT73942OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.40/each for your price

Overview

Mfr description
DWMT73942OSP DWMT 6PT 1/2'' DR DP IM SK
  • Knurled beauty rings to help reduce hand slippage
  • Premium chrome vanadium steel for added strength and durability
  • 6 points

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1 in
  • Material
    Chrome Vanadium Steel
  • Socket Points
    6
  • Overall Length
    1.0000 in
  • Finish Coating
    Silver
  • UPC_NO
    076174739428
  • Size
    1 in
  • Set or Individual
    Individual
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text