Motion
DWMT73950OSP

DEWALT
DWMT73950OSP

Impact Socket - 19 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #09010425
MFR #DWMT73950OSP
List Price$14.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT73950OSP

Impact Socket - 19 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #09010425
MFR #DWMT73950OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.37/each for your price

Overview

Mfr description
DWMT73950OSP DWMT 6PT 1/2'' DR DP IM SK

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    19 mm
  • Socket Points
    6 PT
  • Overall Length
    3.2188 in
  • Finish Coating
    Black Oxide
  • UPC_NO
    076174739503
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text