Motion
DWMT73952OSP

DEWALT
DWMT73952OSP

Impact Socket - 22 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #09010429
MFR #DWMT73952OSP
Your Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT73952OSP

Impact Socket - 22 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #09010429
MFR #DWMT73952OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.14/each(List $16.26)

Overview

Mfr description
DWMT73952OSP DWMT 6PT 1/2'' DR DP IM SK
  • Heat treated CR-440 steel.
  • DirectTorque™ Technology
  • High visibility laser etched markings

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    22 mm
  • Material
    Chrome
  • Socket Points
    6
  • Overall Length
    3.2188 in
  • Finish Coating
    Polished Chrome
  • UPC_NO
    076174739527
  • System of Measurement
    Metric
  • Set or Individual
    Individual
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text