Motion
DWMT74191OSP

DEWALT
DWMT74191OSP

Non-Impact Socket - 3/8 in Drive Size, 1/4 in Socket Size, 12 PT, Deep Type, Polish Chrome Finish
MI ITEM #09010446
MFR #DWMT74191OSP
List Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74191OSP

Non-Impact Socket - 3/8 in Drive Size, 1/4 in Socket Size, 12 PT, Deep Type, Polish Chrome Finish
MI ITEM #09010446
MFR #DWMT74191OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.95/each for your price

Overview

Mfr description
DWMT74191OSP DWMT 12PT 3/8'' DR DP SKT 1
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    3/8 in
  • Deep Well
    Yes
  • Socket Size
    1/4 in
  • Socket Points
    12
  • Finish Coating
    Polish Chrome
  • Material
    Chrome
  • UPC_NO
    076174741919
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text