Motion
DWMT74507OSP

DEWALT
DWMT74507OSP

Non-Impact Socket - 3/8 in Drive Size, 15 mm Socket Size, 12 PT, Deep Type, Polished Chrome Finish
MI ITEM #09010507
MFR #DWMT74507OSP
List Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74507OSP

Non-Impact Socket - 3/8 in Drive Size, 15 mm Socket Size, 12 PT, Deep Type, Polished Chrome Finish
MI ITEM #09010507
MFR #DWMT74507OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.83/each for your price

Overview

Mfr description
DWMT74507OSP DWMT 12PT 3/8IN DR DP SKT 1
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    3/8 in
  • Deep Well
    Yes
  • Socket Size
    15 mm
  • Socket Points
    12
  • Finish Coating
    Polished Chrome
  • Material
    Chrome
  • UPC_NO
    076174745078
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text