Motion
DWMT74508OSP

DEWALT
DWMT74508OSP

Non-Impact Socket - 3/8 in Drive Size, 16 mm Socket Size, 12 PT, Deep Type, Polished Chrome Finish
MI ITEM #09010508
MFR #DWMT74508OSP
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74508OSP

Non-Impact Socket - 3/8 in Drive Size, 16 mm Socket Size, 12 PT, Deep Type, Polished Chrome Finish
MI ITEM #09010508
MFR #DWMT74508OSP

Mfr description
DWMT74508OSP DWMT 12PT 3/8IN DR DP SKT 1
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.90/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    16 mm

Details

  • Deep Well
    Yes
  • Finish Coating
    Polished Chrome
  • Material
    Chrome
  • Socket Points
    12
  • Socket Type
    Deep
  • UPC_NO
    076174745085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)