Specifications
Dimensions
- Drive Size3/8 in
- Socket Size3/8 in
Details
- Deep WellNo
- Finish CoatingPolish Chrome
- MaterialChrome
- Socket Points12
- UPC_NO076174745122
Overview
Mfr description
DWMT74512OSP DWMT 12PT 3/8IN DR SKT 1/2I
- Direct Torque & trade
- Polished chrome vanadium finish
- Knurled control ring