Motion
DWMT74516OSP

DEWALT
DWMT74516OSP

Non-Impact Socket - 3/8 in Drive Size, 12 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #09010516
MFR #DWMT74516OSP
List Price$6.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74516OSP

Non-Impact Socket - 3/8 in Drive Size, 12 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #09010516
MFR #DWMT74516OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.52/each for your price

Overview

Mfr description
DWMT74516OSP DWMT 12PT 3/8IN DR SKT 12MM
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    3/8 in
  • Deep Well
    No
  • Socket Size
    12 mm
  • Socket Points
    12
  • Finish Coating
    Polished Chrome
  • Material
    Chrome
  • UPC_NO
    076174745160
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text