Overview
Mfr description
DWMT74517OSP DWMT 12PT 3/8IN DR SKT 13/1
- Direct Torque & trade
- Polished chrome vanadium finish
- Knurled control ring
Specifications
- Drive Size3/8 in
- Deep WellNo
- Socket Size3/8 in
- Socket Points12
- Finish CoatingPolish Chrome
- MaterialChrome
- UPC_NO076174745177
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data