Motion
DWMT74532OSP

DEWALT
DWMT74532OSP

Non-Impact Socket - 3/8 in Drive Size, 9/16 in Socket Size, 12 PT, Standard Type, Polish Chrome Finish
MI ITEM #09010531
MFR #DWMT74532OSP
Your Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74532OSP

Non-Impact Socket - 3/8 in Drive Size, 9/16 in Socket Size, 12 PT, Standard Type, Polish Chrome Finish
MI ITEM #09010531
MFR #DWMT74532OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.25/each(List $6.04)

Overview

Mfr description
DWMT74532OSP DWMT 12PT 3/8IN DR SKT 9/16
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    3/8 in
  • Deep Well
    No
  • Socket Size
    9/16 in
  • Socket Points
    12
  • Finish Coating
    Polish Chrome
  • Material
    Chrome
  • Overall Length
    1.0000 in
  • UPC_NO
    076174745320
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text