Motion
DWMT74546OSP

DEWALT
DWMT74546OSP

Non-Impact Socket - 1/2 in Drive Size, 1/2 in Socket Size, 12 PT, Deep Type, Steel Finish
MI ITEM #09010542
MFR #DWMT74546OSP
Your Price$10.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74546OSP

Non-Impact Socket - 1/2 in Drive Size, 1/2 in Socket Size, 12 PT, Deep Type, Steel Finish
MI ITEM #09010542
MFR #DWMT74546OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.72/each(List $12.32)

Overview

Mfr description
DWMT74546OSP DWMT 12PT 1/2IN DR DP SKT 1
  • Knurled beauty rings to reduce hand slippage.
  • Premium Chrome Vanadium Steel for strength and durability.
  • Unit of Measure: SAE

Specifications

  • Drive Size
    1/2 in
  • Deep Well
    Yes
  • Socket Size
    1/2 in
  • Socket Points
    12
  • Finish Coating
    Steel
  • Material
    Vanadium Steel
  • Overall Length
    0.9375 in
  • UPC_NO
    076174745467
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text