Motion
DWMT74556B

DEWALT
DWMT74556B

Non-Impact Socket - 1/2 in Drive Size, 7/16 in Socket Size, 12 PT, Deep Type
Mi Item #09010552
MFR #DWMT74556B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74556B

Non-Impact Socket - 1/2 in Drive Size, 7/16 in Socket Size, 12 PT, Deep Type
Mi Item #09010552
MFR #DWMT74556B

Mfr description
DWMT74556B DWMT 1/2 DR 12PT DP SKT 7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    7/16 in

Details

  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)