Motion
DWMT74560OSP

DEWALT
DWMT74560OSP

Non-Impact Socket - 1/2 in Drive Size, 1/2 in Socket Size, 12 PT, Standard Type, Polish Chrome Finish
MI ITEM #09010556
MFR #DWMT74560OSP
List Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74560OSP

Non-Impact Socket - 1/2 in Drive Size, 1/2 in Socket Size, 12 PT, Standard Type, Polish Chrome Finish
MI ITEM #09010556
MFR #DWMT74560OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.74/each for your price

Overview

Mfr description
DWMT74560OSP DWMT 12PT 1/2IN DR SKT 1/2I
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    1/2 in
  • Deep Well
    No
  • Socket Size
    1/2 in
  • Socket Points
    12
  • Finish Coating
    Polish Chrome
  • Material
    Chrome
  • Overall Length
    1.5000 in
  • UPC_NO
    076174745603
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text