Motion
DWMT74586OSP

DEWALT
DWMT74586OSP

Non-Impact Socket - 1/2 in Drive Size, 3/4 in Socket Size, 12 PT, Polish Chrome Finish
Mi Item #09010581
MFR #DWMT74586OSP
Price$7.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74586OSP

Non-Impact Socket - 1/2 in Drive Size, 3/4 in Socket Size, 12 PT, Polish Chrome Finish
Mi Item #09010581
MFR #DWMT74586OSP

Mfr description
DWMT74586OSP DWMT 12PT 1/2IN DR SKT 3/4I
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.30/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    3/4 in

Details

  • Deep Well
    No
  • Finish Coating
    Polish Chrome
  • Material
    Chrome
  • Socket Points
    12
  • UPC_NO
    076174745863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)