Specifications
Dimensions
- Drive Size1/2 in
- Socket Size9/16 in
Details
- Deep WellNo
- Finish CoatingPolish Chrome
- MaterialChrome
- Socket Points12
- UPC_NO076174745931
Overview
Mfr description
DWMT74593OSP DWMT 12PT 1/2IN DR SKT 9/16
- Direct Torque & trade
- Polished chrome vanadium finish
- Knurled control ring