Overview
Mfr description
DWMT74602OSP DWMT 12PT 3/4IN DR SKT 15/1
- Direct Torque & trade
- Polished chrome vanadium finish
- Knurled control ring
Specifications
- Drive Size3/4 in
- Deep WellNo
- Socket Size15/16 in
- Socket Points12
- Finish CoatingPolish Chrome
- MaterialChrome
- UPC_NO076174746020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data