Motion
DWMT74604OSP

DEWALT
DWMT74604OSP

Non-Impact Socket - 3/4 in Drive Size, 1-7/16 in Socket Size, 12 PT, Standard Type, Polish Chrome Finish
MI ITEM #09010599
MFR #DWMT74604OSP
Your Price$20.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74604OSP

Non-Impact Socket - 3/4 in Drive Size, 1-7/16 in Socket Size, 12 PT, Standard Type, Polish Chrome Finish
MI ITEM #09010599
MFR #DWMT74604OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.53/each(List $23.61)

Overview

Mfr description
DWMT74604OSP DWMT 12PT 3/4IN DR SKT 1-7/
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    3/4 in
  • Deep Well
    No
  • Socket Size
    1-7/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Polish Chrome
  • Material
    Chrome
  • Overall Length
    2.2813 in
  • UPC_NO
    076174746044
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text