Motion
DWMT74606OSP

DEWALT
DWMT74606OSP

Non-Impact Socket - 3/4 in Drive Size, 7/8 in Socket Size, 12 PT, Polish Chrome Finish
MI ITEM #09010601
MFR #DWMT74606OSP
Your Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74606OSP

Non-Impact Socket - 3/4 in Drive Size, 7/8 in Socket Size, 12 PT, Polish Chrome Finish
MI ITEM #09010601
MFR #DWMT74606OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.50/each(List $28.18)

Overview

Mfr description
DWMT74606OSP DWMT 12PT 3/4IN DR SKT 1-9/
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    3/4 in
  • Deep Well
    No
  • Socket Size
    7/8 in
  • Socket Points
    12
  • Finish Coating
    Polish Chrome
  • Material
    Chrome
  • UPC_NO
    076174746068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text