Motion
DWMT74623OSP

DEWALT
DWMT74623OSP

Non-Impact Socket - 3/8 in Drive Size, 3/8 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #09010608
MFR #DWMT74623OSP
Price$3.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74623OSP

Non-Impact Socket - 3/8 in Drive Size, 3/8 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #09010608
MFR #DWMT74623OSP

Mfr description
DWMT74623OSP DWMT 3/8IN DR HEX BIT SKT 3
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.96/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    3/8 in

Details

  • Finish Coating
    Polished Chrome
  • Material
    Metal
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    076174746235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)