Motion
DWMT74635OSP

DEWALT
DWMT74635OSP

Non-Impact Socket - 3/8 in Drive Size, 1/2 in Socket Size, Hex Bit, Standard Type
Mi Item #09010610
MFR #DWMT74635OSP
Price$4.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74635OSP

Non-Impact Socket - 3/8 in Drive Size, 1/2 in Socket Size, Hex Bit, Standard Type
Mi Item #09010610
MFR #DWMT74635OSP

Mfr description
DWMT74635OSP DWMT 3/8IN DR HEX BIT SKT 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.11/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    1/2 in

Details

  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    076174746358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)