Motion
DWMT74641OSP

DEWALT
DWMT74641OSP

Non-Impact Socket - 3/4 in Drive Size, 1-3/4 in Socket Size, 12 PT, Standard Type
Mi Item #09010611
MFR #DWMT74641OSP
Price$27.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT74641OSP

Non-Impact Socket - 3/4 in Drive Size, 1-3/4 in Socket Size, 12 PT, Standard Type
Mi Item #09010611
MFR #DWMT74641OSP

Mfr description
DWMT74641OSP DWMT 3/4" DR 1 3/4" 12PT SK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.65/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Socket Size
    1-3/4 in

Details

  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    076174746419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)