1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWMT75115OSP
Impact Socket - 30 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #
09010645
MFR #
DWMT75115OSP
Price
$27.81
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
DEWALT DWMT75115OSP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWMT75115OSP
Impact Socket - 30 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #
09010645
MFR #
DWMT75115OSP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$27.81
/each
Qty
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
1.2500 in
Socket Size
30 mm
Details
Finish Coating
Black Oxide
Socket Points
6 PT
Socket Type
Deep
UPC_NO
076174751154
Overview
Mfr description
DWMT75115OSP DWMT 6PT 1/2IN DR DP IM SKT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought